Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottom Carton Closing Stapler, 100 Staple Cap, 1-3/8" Crown, Lght Duty

  • Mfr # 2618-0031

  • Zoro # G7617846


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Stapling Position
Bottom
Color
Green/Black
Height
4"
For Use With
Mfr No. 1602-4014
Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2618-0031
Zoro #
G7617846
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
4"
Width
12"
Length
22"

Details

Item
Carton Closing Stapler
Stapling Position
Bottom
Color
Green/Black
For Use With
Mfr No. 1602-4014
Crown
1-3/8"
Staple Capacity
100
Duty
Light

Description

Manual Stick Stapler - Uses 1 3/8" Crown, 7/8" Leg Staples. Light weight and portable. 100 staple magazine capacity. Perfect for low volume carton closing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.