Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottom Carton Closing Stapler, 100 Staple Cap, 1-3/8" Crown, Lght Duty

  • Mfr # 2618-2111

  • Zoro # G7616473


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Staple Capacity
100
Duty
Light
Stapling Position
Bottom
For Use With
Mfr No. 1602-5012
Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2618-2111
Zoro #
G7616473
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
12"
Length
22"
Height
4"

Details

Item
Carton Closing Stapler
Staple Capacity
100
Duty
Light
Stapling Position
Bottom
For Use With
Mfr No. 1602-5012
Crown
1-3/8"
Color
Green/Black

Description

Manual Stick Stapler - Uses 1 3/8" Crown, 5/8" Leg Staples. Light weight and portable. 100 staple magazine capacity. Perfect for low volume carton closing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.