
Bottom Carton Closing Stapler, 150 Staple Cap, 1-1/4" Crown, Lght Duty
Mfr # 2618-2011
Zoro # G7615913
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Height
4"
Staple Capacity
150
For Use With
Mfr No. 1601-5032
Length
22"
Color
Green/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2618-2011
Zoro #
G7615913
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
4"
Length
22"
Width
12"
Details
Item
Carton Closing Stapler
Staple Capacity
150
For Use With
Mfr No. 1601-5032
Color
Green/Black
Stapling Position
Bottom
Crown
1-1/4"
Duty
Light
Description
Manual Stick Stapler - Uses 1 1/4" Crown, 5/8" Leg Staples. Light weight and portable. 150 staple magazine capacity. Perfect for low volume carton closing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.