Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottom Carton Closing Stapler, 150 Staple Cap, 1-1/4" Crown, Lght Duty

  • Mfr # 2618-2021

  • Zoro # G7617943


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Staple Capacity
150
Height
4"
Length
22"
For Use With
Mfr No. 1602-5033
Crown
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2618-2021
Zoro #
G7617943
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
4"
Length
22"
Width
12"

Details

Item
Carton Closing Stapler
Staple Capacity
150
For Use With
Mfr No. 1602-5033
Crown
1-1/4"
Duty
Light
Stapling Position
Bottom
Color
Green/Black

Description

Manual Stick Stapler - Uses 1 1/4" Crown, 3/4" Leg Staples. Light weight and portable. 150 staple magazine capacity. Perfect for low volume carton closing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.