Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottom Carton Closing Stapler, 250 Staple Cap, 1-1/4" Crown

  • Mfr # 2662-0121

  • Zoro # G7615502


product price: $1,783.99
/ea
Free Shipping & Returns

Key Features

Throat Depth
15"
Staple Capacity
250
Duty
Moderate to Heavy
Stapling Position
Post Bottom
Crown
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2662-0121
Zoro #
G7615502
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth
15"

Details

Item
Carton Closing Stapler
Staple Capacity
250
Duty
Moderate to Heavy
Stapling Position
Post Bottom
Crown
1-1/4"
Color
Beige/Black

Description

Pneumatic Stick Bottomer - Air powered box bottomer utilized to staple the bottoms of boxes. Uses 1 1/4" Crown Staples. Accomodates both 5/8" and 3/4" Leg Staples. 250 staple magazine capacity. Perfect for medium to high volume carton closing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.