
Carton Closing Stapler, 100 Staple Capacity, 1-1/4" Crown, Heavy Duty
Mfr # 2862-6181
Zoro # G7616482
product price: $1,751.99
/ea
Free Shipping & Returns
Key Features
Duty
Heavy
Staple Capacity
100
Height
14"
Length
16"
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2862-6181
Zoro #
G7616482
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
14"
Length
16"
Width
9.5"
Details
Item
Carton Closing Stapler
Duty
Heavy
Staple Capacity
100
Color
Green
Crown
1-1/4"
For Use With
Mfr No. 1602-4087
Description
Pneumatic Giant Stapler - Air powered. Heavy duty carton stapler mainly used for triple wall stapling. Uses 1 1/4" Crown, 1 1/8" Leg Staples. 100 staple magazine capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.