Zoro Homepage

Carton Closing Stapler, 100 Staple Capacity, 1-1/4" Crown, Heavy Duty

  • Mfr # 2862-6381

  • Zoro # G7616403


product price: $1,703.99
/ea
Free Shipping & Returns

Key Features

Staple Capacity
100
Color
Green
Width
9.5"
Crown
1-1/4"
For Use With
Mfr No. 1602-4088
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2862-6381
Zoro #
G7616403
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.5"
Height
14"
Length
16"

Details

Item
Carton Closing Stapler
Staple Capacity
100
Color
Green
Crown
1-1/4"
For Use With
Mfr No. 1602-4088
Duty
Heavy

Description

Pneumatic Giant Stapler - Air powered. Heavy duty carton stapler mainly used for triple wall stapling. Uses 1 1/4" Crown, 1 3/8" Leg Staples. 100 staple magazine capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.