Zoro Homepage

Carton Closing Stapler, 100 Staple Capacity, 1-3/8" Crown, Light Duty

  • Mfr # 2618-2121

  • Zoro # G7615983


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Width
12"
Staple Capacity
100
Duty
Light
Color
Green/Black
Length
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2618-2121
Zoro #
G7615983
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
12"
Length
22"
Height
4"

Details

Item
Carton Closing Stapler
Staple Capacity
100
Duty
Light
Color
Green/Black
For Use With
Mfr No. 1602-5013
Crown
1-3/8"

Description

Manual Stick Stapler - Uses 1 3/8" Crown, 3/4" Leg Staples. Light weight and portable. 100 staple magazine capacity. Perfect for low volume carton closing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.