Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carton Closing Stapler, 1000 Staple Cap, 1-3/8" Crown, Med-Heavy Duty

  • Mfr # 2618-0720

  • Zoro # G7615554


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Height
4"
Crown
1-3/8"
Staple Capacity
1000
Duty
Moderate to Heavy
For Use With
Mfr No. 1611-1056
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2618-0720
Zoro #
G7615554
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
4"
Width
10.75"
Length
16.75"

Details

Item
Carton Closing Stapler
Crown
1-3/8"
Staple Capacity
1000
Duty
Moderate to Heavy
For Use With
Mfr No. 1611-1056
Color
Green/Black

Description

Pneumatic Roll Stapler - Air powered. Uses 1 3/8" Crown, 3/4" Leg Roll Staples. Light weight and portable. 1,000 staple magazine capacity. Perfect for medium to high volume carton closing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.