Zoro Homepage

Carton Closing Stapler, 5000 Staple Cap, 1-1/4" Crown, Heavy Duty

  • Mfr # 2530-0103

  • Zoro # G7616665


product price: $2,156.99
/ea
Free Shipping & Returns

Key Features

Width
12.5"
Staple Capacity
5000
Length
7.5"
Duty
Heavy
Crown
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2530-0103
Zoro #
G7616665
UPC #
-
Country of Origin
United States

Dimensions

Width
12.5"
Length
7.5"
Height
7.5"

Details

Item
Carton Closing Stapler
Staple Capacity
5000
Duty
Heavy
Crown
1-1/4"
Color
Black

Description

Spare Roll Staple Head - Uses 1 1/4" Crown, 3/4" Leg Roll Staples. Perfect for high volume, assembly line style carton closing. 5,000 staple magazine capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.