Zoro Homepage

Carton Closing Tool, 5000 Staple Capacity, 1-3/8" Crown, Heavy Duty

  • Mfr # 2530-0100

  • Zoro # G7617855


product price: $2,045.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
12.5"
Crown
1-3/8"
Height
7.5"
Duty
Heavy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2530-0100
Zoro #
G7617855
UPC #
-
Country of Origin
United States

Dimensions

Width
12.5"
Height
7.5"
Length
7.5"

Details

Item
Carton Closing Tool
Color
Black
Crown
1-3/8"
Duty
Heavy
Staple Capacity
5000

Description

Spare Roll Staple Head - Uses 1 3/8" Crown, 5/8" Leg Roll Staples. Perfect for high volume, assembly line style carton closing. 5,000 staple magazine capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.