Zoro Homepage

Post Bottom Carton Closing Stapler, 200 Staple Cap, 1-3/8" Crown

  • Mfr # 2661-0120

  • Zoro # G7616455


product price: $1,130.99
/ea
Free Shipping & Returns

Key Features

Crown
1-3/8"
Height
5.5"
Duty
Light to Moderate
Stapling Position
Post Bottom
Length
51"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2661-0120
Zoro #
G7616455
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.5"
Length
51"
Width
41.5"

Details

Item
Carton Closing Stapler
Crown
1-3/8"
Duty
Light to Moderate
Stapling Position
Post Bottom
Staple Capacity
200
Color
Beige/Black

Description

Foot Powered Bottomer - Manual box bottomer utilized to staple the bottoms of boxes. Uses 1 3/8" Crown staples. Accomodates 5/8", 3/4" and 7/8" Leg staples. 200 staple magazine capacity. Perfect for low to medium volume carton closing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.