Zoro Homepage

Roll Carton Closing Staples, 1/2" Leg Length, 1-11/32" Crown

  • Mfr # 1611-8091

  • Zoro # G7617907


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Leg Length
1/2"
Staple Type
Roll
Staples per Stick/Coil
1000
Sticks/Coils per Package
24
Crown Width
1-11/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1611-8091
Zoro #
G7617907
UPC #
-
Country of Origin
United States

Dimensions

Leg Length
1/2"
Crown Width
1-11/32"

Details

Item
Carton Closing Staples
Staple Type
Roll
Staples per Stick/Coil
1000
Sticks/Coils per Package
24
Compatible with Stapler Brand
ISM/CCC and Bostitch
Staple Format
Roll

Description

SWC Roll Staples - 24M case of Bostitch style SWC-7437 1/2 1M roll staples. 1 11/32" Crown, 1/2" Leg. 24 - 1M rolls. Available in copper or zinc finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.