Zoro Homepage

Roll Carton Closing Staples, 5/8" Leg Length, 1-3/8" Crown

  • Mfr # 1611-1055

  • Zoro # G7616078


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Staple Type
Roll
Leg Length
5/8"
Crown Style
A
Staples per Stick/Coil
1000
Sticks/Coils per Package
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1611-1055
Zoro #
G7616078
UPC #
-
Country of Origin
United States

Dimensions

Leg Length
5/8"
Crown Width
1-3/8"

Details

Item
Carton Closing Staples
Staple Type
Roll
Crown Style
A
Staples per Stick/Coil
1000
Sticks/Coils per Package
24
Staple Format
Roll

Description

A-Roll Staples - 24M case of GR1 - 5/8 roll staples. 1 3/8" Crown, 5/8" Leg. 24 - 1M rolls.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.