Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Carton Closing Staples, 1-3/8" Leg Length, 1-1/4" Crown

  • Mfr # 1602-4088

  • Zoro # G7616507


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Leg Length
1-3/8"
Staple Type
Stick
Staples per Stick/Coil
12000
Crown Width
1-1/4"
Staple Format
Stick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1602-4088
Zoro #
G7616507
UPC #
-
Country of Origin
United States

Dimensions

Leg Length
1-3/8"
Crown Width
1-1/4"

Details

Item
Carton Closing Staples
Staple Type
Stick
Staples per Stick/Coil
12000
Staple Format
Stick
Crown Style
C

Description

Giant Stick Staples - 12M case of Greenline #138 - 1 3/8" staples. 1 1/4" Crown, 1 3/8" Leg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.