Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Carton Closing Staples, 5/8" Leg Length, 1-11/32" Crown

  • Mfr # 1602-1042

  • Zoro # G7616123


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Leg Length
5/8"
Staple Type
Stick
Staple Format
Stick
Staples per Stick/Coil
2000
Crown Width
1-11/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1602-1042
Zoro #
G7616123
UPC #
-
Country of Origin
United States

Dimensions

Leg Length
5/8"
Crown Width
1-11/32"

Details

Item
Carton Closing Staples
Staple Type
Stick
Staple Format
Stick
Staples per Stick/Coil
2000
Compatible with Stapler Brand
ISM/CCC and Bostitch
Sticks/Coils per Package
10

Description

SW Stick Staples - 20M case of Bostitch style SW-9040 5/8 staples. 1 11/32" Crown, 5/8" Leg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.