Zoro Homepage

Stick Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown

  • Mfr # 1602-5432

  • Zoro # G7616577


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Staple Type
Stick
Leg Length
5/8"
Sticks/Coils per Package
10
Crown Style
C
Staples per Stick/Coil
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1602-5432
Zoro #
G7616577
UPC #
-
Country of Origin
United States

Dimensions

Leg Length
5/8"
Crown Width
1-1/4"

Details

Item
Carton Closing Staples
Staple Type
Stick
Sticks/Coils per Package
10
Crown Style
C
Staples per Stick/Coil
2000
Staple Format
Stick

Description

Stick Staples - 20M case of C 5/8 staples. 1 1/4" Crown, 5/8" Leg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.