Zoro Homepage

KNK5KK9 Jobber Length Carbide Tip Drill Bit Set - 5 Pieces

  • Mfr # KNK5KK9

  • Zoro # G204135741


product price: $190.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNK5KK9
Zoro #
G204135741
UPC #
843724000433
Country of Origin
China

Description

This drill bit can be used for drilling broken studs, spring bolts, die sections, broken easy outs, extra tough metals, exotic metals, brake drums and broken taps. Sizes include: 1/8", 3/16", 1/4", 5/16" x 4", 3/8" x 4".
  • Carbide tipped and made for use in drilling hardened steel in the range of 48 to 65 Rockwell "C".
  • Holes may be drilled without annealing or appreciably changing the structure of the material.
  • Dimension: 4.2" W x 6.2" L x 1.25" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.