
Commercial Portable HEPA Air Cleaner Freestanding 120V 99.97% efficiency
Mfr # T272000-001
Zoro # G401964892
product price: $2,836.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
For Use With
Indoor Air Cleaning
Width
26.18"
Voltage
120V
Height
57.75"
Includes
HEPA Filter Media: 99.99% at 0.3 micron minimum efficiency + Prefilter: MERV8 multi-pleat anti-microbial pleated prefilter with frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T272000-001
Zoro #
G401964892
UPC #
-
Country of Origin
United States
Dimensions
Width
26.18"
Height
57.75"
Depth
24.75"
Details
For Use With
Indoor Air Cleaning
Voltage
120V
Includes
HEPA Filter Media: 99.99% at 0.3 micron minimum efficiency + Prefilter: MERV8 multi-pleat anti-microbial pleated prefilter with frame
Application
Specifications
Airflow: 400 CFM (679 m3/hr) at minimum ±10% and 1,700 CFM (2,888 m3/hr) at maximum ±10%
Features
HEPA Filter Media: 99.99% at 0.3 micron minimum efficiency
Prefilter: MERV8 multi-pleat anti-microbial pleated prefilter with frame
Motor: 3/4 HP (0.56 kW), direct drive, continuous duty, variable speed, electronically commutated motor with sealed-forlife
bearings and overload protection
Exhaust Port: 6-inch (152.4mm) Duct Collar
Weight
175 lbs.
Description
A new offering in portable HEPA air filtration for larger applications. The IsoClean CM is a portable, in-room air cleaning system that significantly improves indoor air quality. Each unit comes equipped with a MERV 8 prefilter and a high-capacity HEPA filter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.