Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Luminous Exit Sign, 1 Face(s), Tritium, Universal Mount

  • Mfr # 2040-01-20-R

  • Zoro # G3954137


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Width
12 3/4 in
Height
8 1/4 in
Housing Material
Aluminum
Number of Faces
1
Mounting
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2040-01-20-R
Zoro #
G3954137
UPC #
-
Country of Origin
Canada

Dimensions

Width
12 3/4 in
Height
8 1/4 in
Depth
1 1/2 in
Letter Size
3/4 in Stroke x 6 in H
Overall Height
8 1/4 in
Manufacturers Warranty Length
20 Yrs.
Text Size
3/4 in Stroke x 6 in High
Text Stroke Width
3/4 in
Overall Depth
1 1/2 in
Text Height
6 in
Overall Width
12 3/4 in

Details

Item
Self-Luminous Exit Sign
Housing Material
Aluminum
Number of Faces
1
Mounting
Universal
Lighting Technology
Tritium
Directional Indicators
Universal Field Selectable Chevrons
Letter Color
White
Background Color
Red
Housing Material - Emergency Lighting and Exit Signs
Aluminum
Item - Emergency Lighting and Exit Signs
Self-Luminous Exit Sign
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Background Color- Emergency Lighting and Exit Signs
Red
Lamp Type
Self-Luminous Tritium Filled
Life Expectancy
20 yr
Standards
NFPA 101, UL to UL 924 Standard
Housing Finish
Painted
Text Color
White
Series
2040-01
Environmental Rating
Wet Location Rated
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-67 Degrees F

Description

Self-Luminous Exit Sign, Red Background Color, 1 1/2 in Overall Depth, 8 1/4 in Overall Height, 12 3/4 in Overall Width, Directional Indicators Universal Field Selectable Chevrons, Aluminum Housing Material, Life Expectancy 20 yr, Number of Faces 1, Mounting Location Wall, Wet Location Rated Environmental Rating, Painted Housing Finish, Lighting Technology Tritium, 20 Yrs. Manufacturers Warranty Length, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -67 Degrees F

Restrictions

Hazardous material
This item has been restricted from sale in the following states: NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.