Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Luminous Exit Sign, 2 Face(s), Tritium, Universal Mount

  • Mfr # SLX60-D-G-10-WH-U

  • Zoro # G3889411


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
Height
8 1/2 in
Housing Material
Plastic
Number of Faces
2
Mounting
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLX60-D-G-10-WH-U
Zoro #
G3889411
UPC #
-
Country of Origin
Canada

Dimensions

Width
14 in
Height
8 1/2 in
Depth
2 in
Letter Size
3/4 in Stroke x 6 in H
Overall Width
14 in
Text Size
3/4 in Stroke x 6 in High
Overall Height
8 1/2 in
Overall Depth
2 in
Text Height
6 in
Text Stroke Width
3/4 in

Details

Item
Self-Luminous Exit Sign
Housing Material
Plastic
Number of Faces
2
Mounting
Universal
Lighting Technology
Tritium
Directional Indicators
Universal Field Selectable Chevrons
Letter Color
White
Lamp Type
Self-Luminous Tritium Filled
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Background Color- Emergency Lighting and Exit Signs
Green
Background Color
Green
Standards
NFPA 101, NRC, OSHA Specifications, UL
Life Expectancy
10 yr
Housing Material - Emergency Lighting and Exit Signs
Plastic
Green Certification or Other Recognition
ENERGY STAR
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item - Emergency Lighting and Exit Signs
Self-Luminous Exit Sign
Housing Finish
UV Stabilized
Text Color
White
Environmental Rating
Wet Location Rated
Minimum Operating Temperature
-67 Degrees F
Series
SLX-60
Maximum Operating Temperature
176 Degrees F

Description

Self-Luminous Exit Sign, Green Background Color, 2 in Overall Depth, 8 1/2 in Overall Height, 14 in Overall Width, Directional Indicators Universal Field Selectable Chevrons, Plastic Housing Material, Life Expectancy 10 yr, Number of Faces 2, Mounting Location Wall, Wet Location Rated Environmental Rating, UV Stabilized Housing Finish, Lighting Technology Tritium, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -67 Degrees F, Mounting Type Surface

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.