Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Luminous Exit Sign, 20 yr., 1 Face, SLX60-S-R-20-WH-U

  • Mfr # SLX60-S-R-20-WH-U

  • Zoro # G2289117


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
Height
8 1/2 in
Housing Material
Plastic
Number of Faces
1
Mounting
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLX60-S-R-20-WH-U
Zoro #
G2289117
UPC #
-
Country of Origin
Canada

Dimensions

Width
14 in
Height
8 1/2 in
Letter Size
3/4 in Stroke x 6 in H
Depth
1 in
Text Height
6 in
Overall Depth
1 in
Text Stroke Width
3/4 in
Text Size
3/4 in Stroke x 6 in High
Overall Height
8 1/2 in
Overall Width
14 in

Details

Item
Self-Luminous Exit Sign
Housing Material
Plastic
Number of Faces
1
Mounting
Universal
Lighting Technology
Tritium
Directional Indicators
Universal Field Selectable Chevrons
Letter Color
White
Background Color- Emergency Lighting and Exit Signs
Red
Life Expectancy
20 yr
Standards
NFPA 101, NRC, OSHA Specifications, UL
Housing Material - Emergency Lighting and Exit Signs
Plastic
Lamp Type
Self-Luminous Tritium Filled
Item - Emergency Lighting and Exit Signs
Self-Luminous Exit Sign
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
ENERGY STAR
Background Color
Red
Housing Finish
UV Stabilized
Environmental Rating
Wet Location Rated
Series
SLX-60
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-67 Degrees F
Text Color
White

Description

Self-Luminous Exit Sign, Red Background Color, 1 in Overall Depth, 8 1/2 in Overall Height, 14 in Overall Width, Directional Indicators Universal Field Selectable Chevrons, Plastic Housing Material, Life Expectancy 20 yr, Number of Faces 1, Mounting Location Wall, Wet Location Rated Environmental Rating, UV Stabilized Housing Finish, Lighting Technology Tritium, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -67 Degrees F, Mounting Type Surface

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.