Shop ISOLITE
See all product information
Create Account
Self-Luminous Exit Sign, 20 yr., 2 Face, SLX60-D-R-20-WH-U
Mfr # SLX-60-20-2-R-WH-MTEBP
Zoro # G3889396
product price:Â
$
670.99
/ea
Free Shipping & Returns
Key Features
Width
14 in
Height
8 1/2 in
Housing Material
Plastic
Number of Faces
2
Mounting
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLX-60-20-2-R-WH-MTEBP
- Zoro #
- G3889396
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Width
- 14 in
- Height
- 8 1/2 in
- Depth
- 2 in
- Letter Size
- 3/4 in Stroke x 6 in H
- Text Size
- 3/4 in Stroke x 6 in High
- Overall Height
- 8 1/2 in
- Overall Width
- 14 in
- Text Height
- 6 in
- Text Stroke Width
- 3/4 in
- Overall Depth
- 2 in
Description
Self-Luminous Exit Sign, Red Background Color, 2 in Overall Depth, 8 1/2 in Overall Height, 14 in Overall Width, Directional Indicators Universal Field Selectable Chevrons, Plastic Housing Material, Life Expectancy 20 yr, Number of Faces 2, Mounting Location Wall, Wet Location Rated Environmental Rating, UV Stabilized Housing Finish, Lighting Technology Tritium, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -67 Degrees F, Mounting Type Surface
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.