4 Piece Bit Set, 1/4"
Mfr # 35030
Zoro # G2235457
product price: $22.79
/eaKey Features
Shank Size
1/4"
Impact Rated
Yes
Number of Pieces
4
Includes
Slotted 6-8, 8-10, 10-12, 12-14 Drive 1/4 in Hex Shank Bits 12 in L
Fastening Tool Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35030
Zoro #
G2235457
UPC #
083771350307
Country of Origin
China
Dimensions
Shank Size
1/4"
Hex Shank Size
1/4 in
Details
Item
Slotted Bit Set
Impact Rated
Yes
Number of Pieces
4
Includes
Slotted 6-8, 8-10, 10-12, 12-14 Drive 1/4 in Hex Shank Bits 12 in L
Fastening Tool Material
Steel
Application - Tools
Impact
No. of Pieces
4
Application
Slotted Head Screws and Hard to Reach Areas
Fastening Tool Item
Bit Set
Description
Slotted Bit Set, No. of Pieces 4, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes Slotted 6-8, 8-10, 10-12, 12-14 Drive 1/4 in Hex Shank Bits 12 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.