Zoro Homepage

4 Piece Bit Set, 1/4"

  • Mfr # 88499

  • Zoro # G3105645


product price: $25.65
/ea

Key Features

Shank Size
1/4 in
Impact Rated
Impact Rated
Material
Steel
Number of Pieces
4
Includes
4-5, 6-8, 8-10 Power Drive 1/4 in Hex Shank Bits 12 in L, Slotted 3-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88499
Zoro #
G3105645
UPC #
083771884994
Country of Origin
China

Dimensions

Shank Size
1/4 in
Hex Shank Size
1/4 in

Details

Item
Driver Bit Set
Impact Rated
Impact Rated
Material
Steel
Number of Pieces
4
Includes
4-5, 6-8, 8-10 Power Drive 1/4 in Hex Shank Bits 12 in L, Slotted 3-4
Application
Deep Recessed Phillips Head Screws and Hard to Reach Areas
Fastening Tool Material
Steel
Application - Tools
Impact
Fastening Tool Item
Bit Set
No. of Pieces
4
For Tool Type
Impact
Product Type
Driver Bit Set

Description

Driver Bit Set, No. of Pieces 4, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Impact Rated, Impact, Includes 4-5, 6-8, 8-10 Power Drive 1/4 in Hex Shank Bits 12 in L, Slotted 3-4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.