Commercial Ultrasonic Cleaner, 1.6Gal/6L, White Color, Plastic Basket, 110V

  • Mfr # P4860

  • Zoro # G116213308


product price:  $504.99
/ea
Free Shipping & Returns

Key Features

Includes
Ultrasonic Cleaner, Plastic basket, drain hose
Color
White
Overall Width
17.2 in
Overall Depth
8.1 in
Material
Plastic, Steel, Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4860
Zoro #
G116213308
UPC #
810153400295
Country of Origin
United States

Dimensions

Overall Width
17.2 in
Overall Depth
8.1 in
Length
11.8 in
Overall Height
9.8 in

Details

Includes
Ultrasonic Cleaner, Plastic basket, drain hose
Item
Ultrasonic Cleaning Machine
Color
White
Material
Plastic, Steel, Wires
Voltage
110 V
For Use With
Optical components, pistol parts, automotive parts, reloading casings, beauty tools, airbrushes, fountain pens, small mechanical components
Tank Capacity
6 L

Description

The iSonic P4860 CD-4860 Ultrasonic Cleaner is designed for professionals who require a large-capacity, mid-range ultrasonic solution for general commercial use. With a 6-liter 1.6-gallon tank, this unit is ideal for cleaning a wide range of parts and tools in optical labs, repair shops, and reloading benches.Powered by two industrial-grade 60W stack transducers, this machine delivers consistent cavitation and stronger performance than standard wafer-transducer-based models. The unit operates at 35,000 Hz ultrasonic frequency, ideal for removing dirt, grease, and carbon buildup from small and delicate parts.Equipped with a 30-minute full-range digital timer, 5 heater settings, degas function, and 3-color LED display, the P4860 combines functionality with convenience. Integrated cooling fans and overheating protection ensure safe, long-term operation.It includes a plastic basket and drain hose for ease of use and cleanup. Not intended for medical, dental, or veterinary use - for those, refer to models P4861-NH or CS6.2-NH.


  • Designed for optical labs, reloading, airbrushes, carburetors, and beauty tools
  • Large 6L stainless steel tank provides capacity for bulk or long tools
  • Two 60W stack transducers deliver strong, even ultrasonic cavitation
  • 30-minute digital timer with full range and memory recall
  • Five temperature settings with actual temp display and overheat protection
  • Degas function removes air bubbles to enhance ultrasonic action
  • Includes basket and drain hose for safe and easy cleanup
  • Not for dental/vet use see P4861-NH or CS6.2-NH for medical applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.