
CSGJ01 Ultrasonic Jewelry/Eye Wear Cleaning Solution Concentrate, 8OZ bottle, 2Packs, 2PK
Mfr # CSGJ01-8OZx2
Zoro # G316222049
product price:Â $16.15
/pk 2, $8.08/eaKey Features
Width
5 in
Height
8 in
Color
Blue
Head Length
2 in
For Use With
Ultrasonic Cleaning Machine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSGJ01-8OZx2
Zoro #
G316222049
UPC #
723794851985
Country of Origin
United States
Dimensions
Width
5 in
Height
8 in
Container Size
16 Oz
Head Length
2 in
Details
Item
Ultrasonic Cleaning Solution Bottle
Color
Blue
For Use With
Ultrasonic Cleaning Machine
Material
Jewelry & Eyeglasses Cleaning Solution
Includes
2 x 8 Oz bottles
Application
Ultrasonic cleaning for fine jewelry, eyewear, watches, and decorative accessories.
Description
Restore clarity and brilliance to your jewelry, watches, and eyeglasses with iSonic CSGJ01 Ultrasonic Jewelry & Eyewear Cleaning Solution. Specially formulated for ultrasonic cleaners, this professional-grade solution lifts away smudges, lotions, fingerprints, and grime from delicate surfaces like diamonds, gold, silver, and coated lenses-without harsh chemicals or abrasives.Each 8 oz bottle is highly concentrated, providing up to 76 ultrasonic cleaning sessions in a single 2-pack. Just mix a capful with water in a 1:20 to 1:140 ratio, depending on the level of buildup. The formula disperses instantly in water, creating a deep-cleaning solution that reaches into crevices and removes debris that cloths or sprays can't.Perfect for home users, jewelers, opticians, and watch collectors, this biodegradable, non-toxic solution is safe for frequent use on delicate items. It leaves no streaks or residue behind and enhances the natural shine of your valuables-bringing back that like new sparkle every time.iSonic CSGJ01 is ideal for ultrasonic machines used in households, retail stores, jewelry counters, and optical labs.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.