
CSGJ01 Ultrasonic Jewelry/Eye Wear Cleaning Solution Concentrate, 8OZ bottle
Mfr # CSGJ01-8OZx1
Zoro # G916222050
product price:Â $11.15
/eaKey Features
Application
Ultrasonic cleaning for fine jewelry, eyewear, watches, and decorative accessories.
Height
8 in
For Use With
Ultrasonic Cleaning Machine
Width
2 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSGJ01-8OZx1
Zoro #
G916222050
UPC #
804879299967
Country of Origin
United States
Dimensions
Height
8 in
Width
2 in
Container Size
8 Oz
Head Length
2 in
Details
Application
Ultrasonic cleaning for fine jewelry, eyewear, watches, and decorative accessories.
For Use With
Ultrasonic Cleaning Machine
Color
Blue
Includes
1 x 8 Oz bottles
Item
Ultrasonic Cleaning Solution Bottle
Material
Jewelry & Eyeglasses Cleaning Solution
Description
Restore the shine of your jewelry and eyewear with iSonic CSGJ01 Ultrasonic Cleaning Solution Concentrate, designed specifically for ultrasonic cleaners. This 8 oz bottle packs powerful cleaning performance into a compact, convenient format for everyday use at home or in professional settings.Formulated to eliminate smudges, lotions, fingerprints, and surface grime, this solution brings back the sparkle in your diamonds, gold, and silver while making eyeglasses and sunglasses crystal clear. Its non-toxic, biodegradable formula is safe for frequent use and disperses immediately in water, leaving no residue or streaks.Just one capful makes an entire ultrasonic cleaning session possible-use in a 1:20 to 1:140 dilution ratio depending on your cleaning needs. This highly concentrated formula delivers deep, penetrating action into small crevices and fine detailing on rings, watches, chains, and lenses that cloths and sprays can't reach.Perfect for home jewelry maintenance, optical care, or use in jewelry counters and vision clinics. This single 8 oz bottle is ideal for first-time users, light-duty cleaning, and compact storage.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.