Zoro Homepage

CSST01 Ultrasonic Silver Tarnish Remover

  • Mfr # CSST01x1gal

  • Zoro # G416222048


product price: $109.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ultrasonic Cleaning Machine
Width
6 in
Application
Ultrasonic cleaning solution for precious metals, jewelry, collectibles, and ornamental items.
Height
12 in
Material
Tarnish Remover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSST01x1gal
Zoro #
G416222048
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Container Size
1 Gal
Height
12 in
Head Length
4 in

Details

For Use With
Ultrasonic Cleaning Machine
Application
Ultrasonic cleaning solution for precious metals, jewelry, collectibles, and ornamental items.
Item
Ultrasonic Cleaning Solution Bottle
Material
Tarnish Remover
Includes
1 x 1 Gallon bottle
Color
Transparent

Description

Revive the brilliance of your silver jewelry, flatware, and collectibles with iSonic Ultrasonic Silver Tarnish Remover-a professional-grade solution trusted by jewelers, silversmiths, and serious collectors. Formulated specifically for ultrasonic cleaning machines, this solution effortlessly removes tarnish, oxidation, and surface buildup from silver, gold, platinum, and copper in just one cleaning cycle-without scrubbing or harsh abrasives.Perfect for detailed items like silver chains, antique rings, intricate bracelets, collectible coins, silverware, heirlooms, and ornate decor, the solution reaches into crevices and delicate filigree that polishing cloths simply can't touch. It restores luster while protecting the integrity of precious metals, making it ideal for regular care and long-term preservation.No dilution required. Just pour directly into your ultrasonic cleaner and let the machine do the work. Its low-odor formula is less harsh than traditional chemical dips, making it suitable for use in home environments, studios, repair shops, or retail jewelry counters.Choose the 8 oz 2-pack for personal or occasional use, or the 1-gallon size for larger ultrasonic machines and high-volume cleaning in professional settings.


  • Professional-grade tarnish remover for ultrasonic cleaning machines
  • Restores silver, gold, platinum, and copper to like-new shine
  • No manual polishing neededcleans intricate and hard-to-reach areas
  • Ideal for bulk cleaning in jewelry shops, studios, and antique restoration
  • Low-odor formula safer and more pleasant than harsh dips
  • 1-gallon size supports high-volume or daily cleaning routines
  • Trusted by jewelers, metal restorers, and professional cleaners
  • Use directlyno dilution or mixing needed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.