Zoro Homepage

DualZyme Dual Enzymatic Ultrasonic Cleaning Tablet, 64PK

  • Mfr # CTDE01

  • Zoro # G816222051


product price: $32.79
/pk 64, $0.51/ea

Key Features

Height
3.25 in
Includes
Box of 64 Tablets
Material
Enzymatic Cleaning Tablet
Application
Specialized cleaning for medical, dental, and veterinary instruments using ultrasonic technology.
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTDE01
Zoro #
G816222051
UPC #
723794852012
Country of Origin
United States

Dimensions

Height
3.25 in
Head Length
4.25 in
Width
4.25 in

Details

Includes
Box of 64 Tablets
Material
Enzymatic Cleaning Tablet
Application
Specialized cleaning for medical, dental, and veterinary instruments using ultrasonic technology.
Item
Ultrasonic Cleaning Solution Bottle
Color
White
For Use With
Ultrasonic Cleaning Machine

Description

iSonic DualZyme Enzymatic Cleaning Tablets offer powerful, professional-grade cleaning for dental, veterinary, and medical instruments. Designed to outperform single-enzyme solutions, each tablet features a dual-enzyme formula that breaks down both protein-based and organic residues quickly and thoroughly. Ideal for pre-soak, evacuation cleaning, and ultrasonic instrument baths, DualZyme helps practices maintain the highest standards of hygiene with less effort and greater efficiency.These tablets are optimized to work best between 122 DegF-131 DegF 50 DegC-55 DegC-the standard operating range of most iSonic ultrasonic cleaners-ensuring maximum enzymatic activity and deep cleaning performance. Whether used in ultrasonic baths or manual soaks, they reduce the need for scrubbing while protecting delicate instruments from damage.DualZyme is formulated with anti-corrosion agents to help preserve the longevity of your stainless steel tools and equipment. It also features a fresh French mint scent to provide a more pleasant cleaning experience in clinical or lab environments.Each compact tablet makes 0.5 gallon 2 liters of cleaning solution, making it easy to mix, store, and transport without dealing with bulky liquid containers. One box contains 64 tablets, offering both value and convenience for busy practices, clinics, and labs.Ideal for dental offices, vet clinics, surgical centers, and other medical environments where consistent, high-level instrument cleaning is required.


  • Dual-enzyme formula breaks down protein and organic residues from surgical and dental tools
  • Works faster and more thoroughly than single-enzyme cleaners used in dental and veterinary clinics
  • Optimized for ultrasonic cleaning of instruments at 122–131°F (50–55°C)
  • Anti-corrosion agents protect stainless steel dental and surgical instruments
  • French mint scent reduces odor in operatories, labs, and sterilization areas
  • Each tablet prepares 0.5 gallon (2L) of solution for soaking or ultrasonic use
  • Compact, easy-to-store tablets eliminate bulky liquid solution containers
  • 64-tablet box ideal for dental practices, veterinary offices, surgical centers, and instrument reprocessing areas

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.