Top of the Line Ultrasonic Cleaner, 2.1 Gal/8L

  • Mfr # CS8.0-NH

  • Zoro # G216213307


product price: $1,434.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Width
18 in
Material
Plastic, Steel, Wires
Tank Capacity
8 L
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS8.0-NH
Zoro #
G216213307
UPC #
850010088624
Country of Origin
United States

Dimensions

Overall Width
18 in
Length
14 in
Overall Height
10 in
Overall Depth
9 in

Details

Color
Silver
Material
Plastic, Steel, Wires
Tank Capacity
8 L
Voltage
110 V
For Use With
Dental instruments, surgical tools, veterinary instruments, tattoo tools, eyewear, lab equipment, small metal parts
Item
Ultrasonic Cleaning Machine
Includes
Ultrasonic Cleaner, Stainless Steel Basket, Hose

Description

The iSonic CS8.0-NH Ultrasonic Cleaner is a high-performance, commercial-grade cleaning solution engineered for dental, veterinary, surgical, tattoo, body art, and industrial applications. With a spacious 2.1-gallon 8L stainless steel tank and precision-focused 49kHz frequency, it offers fast, deep, and uniform cleaning results without the noise or heat associated with traditional units.Built with three oversized industrial-grade 80W stack transducers totaling 240W, this machine generates high ultrasonic intensity and strong penetration power to dislodge debris even from intricate instruments. The independent PCB for each transducer ensures optimal performance and durability-no interference, just powerful, reliable cleaning.The CS8.0-NH includes premium features like cold blue LED displays, rotary timer controls, degas function, open-lid warning, and previous timer setting memory. Its rugged aluminum-plastic hybrid housing provides both strength and insulation, while three cooling fans maintain stable temperature for continuous use.Its 13x9.5x4.6 tank fits up to two 8x11 cassettes including Hu-Friedy's Large Thin Ortho Cassettes, making it ideal for high-capacity professional setups. A rear drainage valve with included hose ensures quick and easy emptying.


  • Designed for cleaning dental, veterinary, surgical, tattoo, piercing, and optical instruments
  • Ideal for 3D printed parts, eyeglasses, lab tools, and other precision equipment
  • 2.1-gallon (8L) tank fits two full-size cassettes for high-capacity cleaning
  • Features three 80W stack transducers for 240W of uniform ultrasonic power
  • Operates at 48 kHz for deep cleaning with low noise and excellent precision
  • Moisture-proof PCB, multiple circuit protectors, and cooling fans for continuous operation
  • Cold-blue LED display with rotary controls, 30-minute timer, and open-lid warning
  • Includes stainless steel basket and drainage valve with hose for easy water discharge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.