Zoro Homepage

Ultrasonic Brass Cleaning Solution Super Concentrate

  • Mfr # CSBC001

  • Zoro # G716138599


product price: $16.85
/ea

Key Features

Includes
1 x 1 Qt Bottle
Height
12 in
For Use With
Ultrasonic Cleaning Machine
Head Length
4 in
Application
Ultrasonic Cleaning Solution for Cleaning Reloading Brass Cartridges, Clock Parts, Brass Musical Instruments.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSBC001
Zoro #
G716138599
UPC #
804879261865
Country of Origin
United States

Dimensions

Height
12 in
Head Length
4 in
Width
4 in

Details

Includes
1 x 1 Qt Bottle
For Use With
Ultrasonic Cleaning Machine
Item
Ultrasonic Cleaning Solution Bottle
Application
Ultrasonic Cleaning Solution for Cleaning Reloading Brass Cartridges, Clock Parts, Brass Musical Instruments.
Color
Transparent
Material
Brass Cleaner

Description

Achieve a deep, thorough clean for your brass items with the iSonic Ultrasonic Brass Cleaning Solution Concentrate-specially formulated for use in ultrasonic cleaners. This professional-grade solution is designed to clean both the interior and exterior surfaces of brass components, including primer pockets, with exceptional precision. Unlike traditional tumblers that can take several hours or even overnight to clean brass, iSonic's ultrasonic cleaning formula works within minutes-typically between several minutes to 30 minutes-saving you valuable time while delivering superior results.The solution comes as a powerful super concentrate that's mixed at a ratio of 1 part solution to 20-40 parts water, depending on the level of cleaning required. A single pint bottle makes up to 5 gallons of usable cleaning solution, while the quart size yields up to 10 gallons, offering long-lasting value and efficiency. This biodegradable and odorless formula is safe to use, eco-friendly, and manufactured with strict quality standards.Ideal for cleaning brass cartridges used in reloading, the solution is also effective on brass clock parts, brass musical instruments, and other finely crafted brass items. Whether you're a gunsmith, clock repair professional, musician, or DIY enthusiast, this ultrasonic cleaning solution ensures your brass pieces are cleaned to a high standard-inside and out.iSonic Ultrasonic Brass Cleaning Solution Concentrate brings industrial-strength performance into your workspace with a formula that's powerful, safe, and easy to use.


  • Cleans brass thoroughly inside and out, including primer pockets and detailed areas
  • Removes oxidation, carbon buildup, tarnish, and residue with ultrasonic efficiency
  • Optimized for use in ultrasonic cleaning machines; enhances cavitation action
  • Trusted by reloaders, gunsmiths, instrument repair pros, antique restorers, and machinists
  • Highly concentrated formula provides excellent value and low cost per cleaning cycle
  • Safe on brasspreserves shine, structure, and delicate finishes
  • Works in 5–30 minutes depending on level of contamination and machine power
  • Easy to mix and use; clear dilution instructions provided on the label

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.