Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrasonic Cleaner, 0.85 Qt, Compact Design for Jewelry and Optical Use

  • Mfr # DS310B-WS

  • Zoro # G116213315


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5.6 inc
For Use With
Eyeglasses, sunglasses, ophthalmic instruments, rings, bracelets, watches, tweezers, fountain pens, airbrush nozzles, cosmetic accessories
Includes
Ultrasonic Cleaner, Plastic basket, sample cleaning solution
Overall Width
8.7 in
Material
Plastic, Steel, Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS310B-WS
Zoro #
G116213315
UPC #
850010088914
Country of Origin
United States

Dimensions

Overall Height
5.6 inc
Overall Width
8.7 in
Length
5.4 in
Overall Depth
3.4 in

Details

For Use With
Eyeglasses, sunglasses, ophthalmic instruments, rings, bracelets, watches, tweezers, fountain pens, airbrush nozzles, cosmetic accessories
Includes
Ultrasonic Cleaner, Plastic basket, sample cleaning solution
Material
Plastic, Steel, Wires
Tank Capacity
800 ml
Item
Ultrasonic Cleaning Machine
Voltage
110 V
Color
Blue, White

Description

The iSonic DS310B-WS is the world's smallest commercial ultrasonic cleaner equipped with a powerful 55W stack transducer, offering exceptional cleaning intensity in a sleek, compact unit. Designed for jewelry, eyeglasses, ophthalmology instruments, and other delicate items, it delivers professional results with unmatched portability.Operating at 40,000 Hz, this cleaner delivers 68W/L power intensity, significantly outperforming standard ultrasonic units. The elongated stainless steel tank 0.85 Qt / 800 mL easily accommodates eyewear, tools, and small accessories. Its flat lid design makes it easier to handle eyeglasses and optical instruments without interference.Equipped with a touch-sensing waterproof control panel, 2-color LED display, and digital timer, the DS310B-WS combines performance with modern reliability. A cooling fan, overheat protection, and detachable power cord support daily commercial use.Optional accessories like stainless steel beakers with jewelry hangers and makeup brush holders extend its utility. Includes a plastic basket and sample cleaning solution iSonic #CSGJ01 for eyewear and jewelry.


  • Designed for eyeglasses, ophthalmology tools, and jewelry cleaning
  • Compact 0.85 Qt stainless steel tank with flat lid for easy access
  • 55W ultrasonic stack transducer delivers high 68W/L cleaning intensity
  • Touch-sensing waterproof control panel with 2-color LED display
  • Digital timer and overheat protection for daily commercial use
  • Includes basket and cleaning solution sample (#CSGJ01)
  • Optional accessories: stainless steel beaker with hanger, brush holders
  • Quiet, durable, and ideal for optical counters and small workstations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.