Ultrasonic Cleaner, 1.4L / 1.5 Qt, with Timer, Basket, for Jewelry and Optical Use

  • Mfr # P4800

  • Zoro # G016213309


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Includes
Ultrasonic Cleaner, Plastic basket
Overall Depth
5.3 in
For Use With
Jewelry, rings, glasses, lab tools, small dental instruments, fountain pens, airbrush nozzles, watch straps, orthodontic items
Material
Plastic, Steel, Wires
Overall Height
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4800
Zoro #
G016213309
UPC #
810153400165
Country of Origin
United States

Dimensions

Overall Depth
5.3 in
Overall Height
6.3 in
Overall Width
9.1 in
Length
7.3 in

Details

Includes
Ultrasonic Cleaner, Plastic basket
For Use With
Jewelry, rings, glasses, lab tools, small dental instruments, fountain pens, airbrush nozzles, watch straps, orthodontic items
Material
Plastic, Steel, Wires
Voltage
110 V
Item
Ultrasonic Cleaning Machine
Tank Capacity
1.4 L
Color
White, Gray

Description

The iSonic P4800 Ultrasonic Cleaner is a compact, commercial-grade unit engineered for precise cleaning in jewelry stores, optical labs, dental offices, and more. With a 1.4-liter 1.5-quart stainless steel tank and industrial-grade 55W transducer, it delivers powerful, reliable ultrasonic performance in a space-saving design.Operating at 42,000 Hz, it offers quiet yet deep cleaning for small instruments, glasses, rings, and fine tools. A digital control panel with 5 timer presets 180, 280, 380, 480, and 90 seconds ensures simple operation. The LED display, cooling fan, and overheating protection provide consistent, safe performance for extended use.Includes a plastic basket for securing items during cleaning. Its compact size and polish-finished tank make it ideal for professional counters, back rooms, and mobile setups. Backed by multiple international safety certifications.


  • Ideal for jewelry, dental instruments, optical frames, and small lab tools
  • 1.4L stainless steel tank fits rings, glasses, and compact parts
  • 42 kHz frequency and 55W stack transducer for quiet and powerful cleaning
  • Digital timer with 5 preset cycles for consistent cleaning control
  • LED display, overheat protector, and built-in cooling fan for safety
  • Includes plastic basket to protect delicate items during cycles
  • Compact design with polished tank for easy use and cleaning
  • Certified to international safety standards including GS for Germany

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.