Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrasonic Cleaner, 2.5L / 2.6 Qt, Heater, Timer, for Reloading, Pistols, Airbrushes

  • Mfr # P4820

  • Zoro # G316213313


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
5.9 in
Length
8.8 in
Material
Plastic, Steel, Wires
Includes
Ultrasonic Cleaner, Plastic basket, detachable cord
Tank Capacity
2.5 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P4820
Zoro #
G316213313
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
5.9 in
Length
8.8 in
Overall Width
11.4 in
Overall Height
7.3 in

Details

Material
Plastic, Steel, Wires
Item
Ultrasonic Cleaning Machine
Includes
Ultrasonic Cleaner, Plastic basket, detachable cord
Tank Capacity
2.5 L
Color
White
Voltage
110 V
For Use With
Firearm slides and bolts, reloading cartridges, engine screws and jets, dental and tattoo tips, lab instruments, metal hardware

Description

The iSonic P4820 Ultrasonic Cleaner is a compact yet powerful solution for cleaning small to mid-size parts with precision. Featuring a 2.5-liter 2.6-quart stainless steel tank, it's ideal for professionals working with firearms, airbrushes, engine parts, and more.Equipped with a 60W industrial-grade ultrasonic stack transducer, it offers stronger cavitation and twice the durability of standard wafer transducers. A rectangular tank design 9.6 x 5.9 easily accommodates longer items such as compact pistol slides and reloading components.This unit includes 5 digital timer settings 180 to 480 seconds, a heater preset at 149 DegF 65 DegC, and a cooling fan and overheat protection for safe continuous use. The LED display provides easy-to-read operation, and a detachable power cord with grounding adds safety and convenience.Perfect for gun owners, hobbyists, reloaders, and mechanics looking for a hands-free cleaning solution with professional results.


  • Designed for cleaning reloading parts, compact pistol slides, and airbrushes
  • 2.5L stainless steel tank with rectangular opening for longer items
  • 60W stack transducer delivers deep cleaning with 35 kHz frequency
  • Digital controls with 5 cleaning cycles from 180 to 480-seconds
  • Integrated 149°F (65°C) heater runs independently of ultrasonic cycle
  • Overheat protection and built-in cooling fan for extended operation
  • Detachable grounded power cord for safe, easy use
  • Compact size perfect for workbenches, garages, and hobby setups

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.