Zoro Homepage

Ultrasonic Cleaner, 2L / 2.1 Qt, Heater, Timer, for Jewelry, Optical, and Reloading Use

  • Mfr # P4810

  • Zoro # G216213314


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
6 in
Voltage
110 V
Color
White
Tank Capacity
2 L
Includes
Ultrasonic Cleaner, Plastic basket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4810
Zoro #
G216213314
UPC #
804879299912
Country of Origin
United States

Dimensions

Overall Depth
6 in
Overall Width
10.4 in
Overall Height
7.1 in
Length
9.1 in

Details

Voltage
110 V
Color
White
Item
Ultrasonic Cleaning Machine
Tank Capacity
2 L
Includes
Ultrasonic Cleaner, Plastic basket
Material
Plastic, Steel, Wires
For Use With
Jewelry, eyeglasses, dental tools, pistol slides, reloading brass, 3D printed parts, fountain pens, airbrush parts, cosmetic tools, lab containers

Description

The iSonic P4810 Ultrasonic Cleaner is a powerful and versatile compact cleaning system designed for jewelry stores, optical shops, reloading setups, labs, and small engine maintenance. With a 2-liter 2.1-quart stainless steel tank, this unit handles a wide range of cleaning needs with professional-grade performance.Powered by a 60W industrial ultrasonic stack transducer, the P4810 offers consistent cavitation and enhanced durability, outperforming lower-end consumer units. Operating at 35,000 Hz, it provides precise cleaning for both delicate and tough items.This model includes a 1 to 30-minute full-range digital timer, independent heater preset at 140 DegF 60 DegC, and a 2-color LED display. Features like a cooling fan, overheating protection, and degas mode add safety and performance during continuous use.It's perfect for cleaning rings, glasses, gun parts, carburetors, airbrushes, makeup tools, lab items, and even supplements like liposomal vitamin C or e-cigarette steeping solutions. Includes a plastic basket, with optional accessories like beaker holders available.


  • Ideal for jewelry, optical stores, reloading, airbrushes, and lab equipment
  • 2L stainless steel tank sized for small to mid-sized tools and parts
  • 60W ultrasonic stack transducer with 35 kHz frequency for strong cleaning
  • 1–30 minute digital timer with 2-color LED display and degas mode
  • Heater preset at 140°F (60°C) runs independently of cleaning cycle
  • Overheat protection and cooling fan for extended safe operation
  • Includes plastic basket; compatible with optional beaker holders
  • Compact, durable unit designed for continuous daily professional use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.