Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrasonic Cleaner, 3L / 3.2 Qt, with Heater, Timer, Degas, and Drain Valve

  • Mfr # P4830

  • Zoro # G516213311


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
6.9 in
Length
9.1 in
Overall Height
7.6 in
Voltage
110 V
Overall Width
14.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4830
Zoro #
G516213311
UPC #
810153400264
Country of Origin
United States

Dimensions

Overall Depth
6.9 in
Length
9.1 in
Overall Height
7.6 in
Overall Width
14.7 in

Details

Voltage
110 V
For Use With
Beauty instruments, nail clippers, forceps, tweezers, dental instruments, optical frames, lab tools, piercing tools, tattoo hardware
Material
Plastic, Steel, Wires
Tank Capacity
2.5 L
Includes
Ultrasonic Cleaner, Plastic basket, drain valve
Item
Ultrasonic Cleaning Machine
Color
White

Description

The iSonic P4830 Ultrasonic Cleaner is a medium-sized, commercial-grade cleaning system designed for professional use in salons, spas, repair shops, and optical or beauty tool maintenance. Featuring a 3.2-quart 3L stainless steel tank, it offers deep cleaning with precision and ease.Equipped with a 60W industrial-grade ultrasonic stack transducer, this unit delivers stronger and more durable cleaning power than standard wafer-type transducers. It operates at 36,000 Hz ultrasonic frequency, perfect for removing grime, polish, and residues from delicate metal tools and hard-to-reach crevices.The unit includes a 1-30 minute digital timer, a 5-setting heater, and an actual temperature display with both DegF and DegC readouts. The degas function improves ultrasonic performance, while the cooling fan and overheating protection ensure safe long-term use. It also features a solution usage timer to monitor chemical lifespan and a rear drainage valve for easy emptying.Recommended for use on manicure/pedicure tools, tweezers, scissors, cosmetic equipment, tattoo tips, and small mechanical or lab tools.


  • Designed for manicure tools, tweezers, tattoo parts, and small mechanical items
  • 3L stainless steel tank fits tools and parts for beauty, optical, and repair use
  • 60W ultrasonic stack transducer delivers powerful cleaning at 36-kHz
  • Digital timer (1–30 mins) with memory and chemical usage timer
  • Heater with 5 temperature settings and dual-unit thermometer (°C/°F)
  • Degas function improves cleaning performance by removing trapped air
  • Overheating protection and cooling fan for safe extended use
  • Drainage valve for convenient emptying and solution disposal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.