Ultrasonic cleaner for AR Uppers, Rifle Barrels, Long Pipes and more

  • Mfr # P4890(II)

  • Zoro # G616213310


product price:  $1,155.99
/ea
Free Shipping & Returns

Key Features

For Use With
Suitable for firearm components, long barrels, suppressors, hydraulic pipes, reloading brass, metal tubes, precision tools, and mechanical parts.
Color
Black, Yellow
Overall Depth
7 in
Overall Width
29.6 in
Voltage
110 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4890(II)
Zoro #
G616213310
UPC #
810153400349
Country of Origin
United States

Dimensions

Overall Depth
7 in
Overall Width
29.6 in
Length
11.2 in
Overall Height
9.8 in

Details

For Use With
Suitable for firearm components, long barrels, suppressors, hydraulic pipes, reloading brass, metal tubes, precision tools, and mechanical parts.
Color
Black, Yellow
Voltage
110 V
Includes
Ultrasonic Cleaner, Plastic basket, trays, silicone gun straps, drain hose
Material
Plastic, Steel, Wires
Item
Ultrasonic Cleaning Machine
Tank Capacity
9 L

Description

  • Designed for cleaning rifle barrels, AR uppers, and long metal components
  • 25.5" long stainless steel tank fits suppressors and firearm receivers
  • 4 industrial-grade stack transducers deliver 180W of powerful ultrasonic cleaning
  • Heater with 5 temperature settings (104°F to 140°F) and integrated thermometer
  • 320W ceramic heating element for fast, efficient temperature control
  • Includes basket, trays, and silicone gun straps for secure and organized cleaning
  • Optional stainless steel inserts available for small, dirty, or corrosive items
  • Built-in drain valve and hose for easy water disposal and tank maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.