Zoro Homepage

Ultrasonic Denture/Aligner/Retainer Cleaner

  • Mfr # DS180

  • Zoro # G316492381


product price: $46.15
/ea

Key Features

Wattage
25 W
Hz
36,000-41,000 Hz
Size
10.9 x 10.6 x 10 cm
Tank Capacity
0.22 L
Voltage
220-240 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS180
Zoro #
G316492381
UPC #
850010088075
Country of Origin
China

Dimensions

Size
10.9 x 10.6 x 10 cm

Details

Wattage
25 W
Hz
36,000-41,000 Hz
Item
Ultrasonic Cleaning Machine
Tank Capacity
0.22 L
Voltage
220-240 V

Description

Powerful Cleaning in a Compact DesignExperience professional-grade ultrasonic cleaning with the iSonic DS180, a compact cleaner designed specifically for North American households. Delivering 25W of full-wave ultrasonic power, the DS180 efficiently removes stains, odors, and buildup from dental appliances and jewelry - all while operating quietly with a sweeping frequency range of 36-41kHz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.