Ultrasonic Denture/Aligner/Retainer Cleaner
- Mfr # F3900
- Zoro # G416492380
product price:Â
$
36.39
/ea
Key Features
Voltage
220V to 240V
Tank Capacity
200 mL
Hz
42,000 Hz
Wattage
21 W
Size
17.8 x 12 x 12 cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F3900
- Zoro #
- G416492380
- UPC #
- 804879000000
- Country of Origin
- China
Dimensions
- Size
- 17.8 x 12 x 12 cm
Details
- Item
- Ultrasonic Cleaning Machine
- Voltage
- 220V to 240V
- Tank Capacity
- 200 mL
- Hz
- 42,000 Hz
- Wattage
- 21 W
Description
Effortless Daily Cleaning for Dental AppliancesThe iSonic F3900 offers a simple, effective solution for maintaining the hygiene of your dental appliances. Utilizing ultrasonic cavitation, it removes debris and buildup from dentures, aligners, retainers, and mouthguards, ensuring a thorough clean with minimal effort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.