
Sleeve Bearing, 1-1/2 in. Nominal Bore
Mfr # FF-1704-4
Zoro # G612502319
product price: $9.15
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FF-1704-4
Zoro #
G612502319
UPC #
-
Country of Origin
United States
Description
Sleeve Bearing; 1-1/2 in. Nominal Bore; 1-3/4 in. Nominal Outside Diameter; 1-1/2 in. Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 2 in. Flange Outside Diameter; 3/32 in. Flange Thickness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.