Zoro Homepage

Sleeve Bearing, 1-1/4 in. Nominal Bore

  • Mfr # AA-1512-15

  • Zoro # G712502257


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA-1512-15
Zoro #
G712502257
UPC #
-
Country of Origin
United States

Description

Sleeve Bearing; 1-1/4 in. Nominal Bore; 1-1/2 in. Nominal Outside Diameter; 1 in. Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.