
Sleeve Bearing, 1/2 in. Nominal Bore, 5/8 in. Nominal Outside Diameter, 1/2 in. Length Thru Bore
Mfr # FB-810-4
Zoro # G612502203
product price:Â $1.07
/ea
Sold in multiples of 7 for $7.49
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FB-810-4
Zoro #
G612502203
UPC #
-
Country of Origin
United States
Description
Sleeve Bearing; 1/2 in. Nominal Bore; 5/8 in. Nominal Outside Diameter; 1/2 in. Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 7/8 in. Flange Outside Diameter; 1/8 in. Flange Thickness
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.