
Sleeve Bearing, 1/4 in. Nominal Bore, 3/8 in. Nominal Outside Diameter, 1/2 in. Length Thru Bore
Mfr # EP-040608
Zoro # G612502227
product price:Â $0.61
/ea
Sold in multiples of 13 for $7.93
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-040608
Zoro #
G612502227
UPC #
-
Country of Origin
United States
Description
Sleeve Bearing; 1/4 in. Nominal Bore; 3/8 in. Nominal Outside Diameter; 1/2 in. Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.