Sleeve Bearing, 1/4 in. Nominal Bore, 3/8 in. Nominal Outside Diameter, 1/4 in. Length Thru Bore

  • Mfr # FB-46-2

  • Zoro # G912502101


product price: $0.81
/ea
Sold in multiples of 10 for $8.10

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB-46-2
Zoro #
G912502101
UPC #
-
Country of Origin
United States

Description

Sleeve Bearing; 1/4 in. Nominal Bore; 3/8 in. Nominal Outside Diameter; 1/4 in. Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1/2 in. Flange Outside Diameter; 3/64 in. Flange Thickness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.