Sleeve Bearing, 25MM Nominal Bore, 28.021MM Nominal Outside Diameter, 16.5MM Length Thru Bore

  • Mfr # FM2516.5TU

  • Zoro # G312502305


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FM2516.5TU
Zoro #
G312502305
UPC #
-
Country of Origin
China

Description

Sleeve Bearing; 25MM Nominal Bore; 28.021MM Nominal Outside Diameter; 16.5MM Length Thru Bore; Bushing With Flange Split Profile; Steel Backing, Sintered Bronze, PTFE Lead Overlay; TU Material; 35MM Flange Outside Diameter; 1.5MM Flange Thickness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.