Sleeve Bearing, 30MM Nominal Bore, 34.025MM Nominal Outside Diameter, 16MM Length Thru Bore

  • Mfr # FM3016TU

  • Zoro # G812502300


product price:  $8.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM3016TU
Zoro #
G812502300
UPC #
-
Country of Origin
China

Description

Sleeve Bearing; 30MM Nominal Bore; 34.025MM Nominal Outside Diameter; 16MM Length Thru Bore; Bushing With Flange Split Profile; Steel Backing, Sintered Bronze, PTFE Lead Overlay; TU Material; 42MM Flange Outside Diameter; 2MM Flange Thickness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.