
Sleeve Bearing, 3/4 in. Nominal Bore, 1 in. Nominal Outside Diameter, 1 in. Length Thru Bore
Mfr # FF-1013
Zoro # G812502089
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FF-1013
Zoro #
G812502089
UPC #
-
Country of Origin
United States
Description
Sleeve Bearing; 3/4 in. Nominal Bore; 1 in. Nominal Outside Diameter; 1 in. Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1-1/2 in. Flange Outside Diameter; 1/8 in. Flange Thickness
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.