Sleeve Bearing, 3/4 in. Nominal Bore, 1 in. Nominal Outside Diameter, 1 in. Length Thru Bore

  • Mfr # SF-2432-16

  • Zoro # G012502230


product price:  $4.15
/ea
Sold in multiples of 2 for $8.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF-2432-16
Zoro #
G012502230
UPC #
-
Country of Origin
United States

Description

Sleeve Bearing; 3/4 in. Nominal Bore; 1 in. Nominal Outside Diameter; 1 in. Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1-1/8 in. Flange Outside Diameter; 1/8 in. Flange Thickness

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.