
Sleeve Bearing, 3/4 in. Nominal Bore, 1 in. Nominal Outside Diameter, 2 in. Length Thru Bore
Mfr # CB-1216-16
Zoro # G112502437
product price: $9.25
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-1216-16
Zoro #
G112502437
UPC #
-
Country of Origin
United States
Description
Sleeve Bearing; 3/4 in. Nominal Bore; 1 in. Nominal Outside Diameter; 2 in. Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.